https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120A70 12IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120A70 12IN BORE MTO SPROCKET
Roller Chain Sprocket; 12" Bore; 120 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 34.301" Outside Diameter; 33.434" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120A70 12IN
BDI #
21600039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120A70-12IN/p/21600039
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 12" Bore; 120 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 34.301" Outside Diameter; 33.434" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
34.301 Inch | 871.245 Millimeter
Pitch Diameter
33.434 Inch | 849.224 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

