https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRFZqTDJoa1lTOHhNRE14Tmpjek1UZzBNalU1TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZmMDQ3YTk2NDkzMjI3ZjU0MDA2MGFhMjc5ODk5ZjRkM2JlNGU5MjIyMzQ5ZTA1Mjg4OGIyN2VmNDQ0NjBkZDE
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRFZqTDJoa1lTOHhNRE14Tmpjek1UZzBNalU1TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZmMDQ3YTk2NDkzMjI3ZjU0MDA2MGFhMjc5ODk5ZjRkM2JlNGU5MjIyMzQ5ZTA1Mjg4OGIyN2VmNDQ0NjBkZDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120C26 X 2-7/16 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120C26 X 2-7/16 2SS SPROCKET
Roller Chain Sprocket; 2-7/16" Bore; 120 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120C26 X 2-7/16 2SS
BDI #
24869335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120C26-X-2-7-16-2SS/p/24869335
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 120 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
12.444 Inch | 316.09 Millimeter
Outside Diameter
13.254 Inch | 336.652 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

