Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

120E18H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDN8aW1hZ2UvanBlZ3xhR1ZrTDJneU9TOHhNRFV3TnpRME9ESTROekkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xkOTllZjE4ZTk0YTgyODkwZjRiNzE5ZWVjMzAzNjJlZjFlYTYxNWI3NmNhYzU0NDliMWJiZWQzNDA1OTgxZDQz
615133 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

120E18H

Description

120E18H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

Roller Chain Sprocket; 120 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

120E18H

BDI #
615133

Details

478.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 478.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.48
EAN
0697950042541
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
14.8
Long Description
Roller Chain Sprocket; 120 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
8.639 Inch | 219.431 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Outside Diameter
9.407 Inch | 238.938 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh