MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120F48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120F48 ROLLER CHAIN SPROCKET ; 1-1/2" P 48T BORE FOR F BUSHING
Roller Chain Sprocket; 120 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.786" Outside Diameter; 22.935" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120F48
BDI #
615160
Details
1320.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120F48/p/615160
Your Price
$ 1,320.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
41.73
EAN
0697950025278
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
92
Long Description
Roller Chain Sprocket; 120 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.786" Outside Diameter; 22.935" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
22.935 Inch | 582.54 Millimeter
Outside Diameter
23.786 Inch | 604.164 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


