https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRE13TDJnM01DOHhNRE14Tmpjek9UY3dOamt4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhOTliNmU2OTVkZDJkNTgxMGFjZGUzOWE0MWNjNmQzNjk5MzdlNDAzZmVhOGM0NTNlMDdlNzVjN2EwOTBiZjRh
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRE13TDJnM01DOHhNRE14Tmpjek9UY3dOamt4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhOTliNmU2OTVkZDJkNTgxMGFjZGUzOWE0MWNjNmQzNjk5MzdlNDAzZmVhOGM0NTNlMDdlNzVjN2EwOTBiZjRh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120Q11
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120Q11 RLR CHAIN SPROCKET
Roller Chain Sprocket; 120 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.009" Outside Diameter; 5.325" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120Q11
BDI #
24151715
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120Q11/p/24151715
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 120 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.009" Outside Diameter; 5.325" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Outside Diameter
6.009 Inch | 152.629 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.325 Inch | 135.255 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

