Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

120R24H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzl8aW1hZ2UvanBlZ3xhREppTDJneE55OHhNREEzT0RrMU56RTNORGd4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8YTA0YmEzNjk2NGY1YmMwZjlhNWM4ZmNmNWM5MTExMTI3ODg2YWU1ZTYzOGE0ZjQ0MjcwOGQ5Yjg0M2VjZWUwYQ
918593 Roller Chain Sprockets 

TSUBAKI TSUBAKI

120R24H

Description

120R24H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 24T B-STYLE W/HT

Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

120R24

BDI #
918593

Details

461.61 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 461.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
15.22
EAN
0097039782366
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
12.303
Long Description
Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
11.492 Inch | 291.9 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
12.294 Inch | 312.268 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh