LINN GEAR
LINN GEAR
120TLC54
LINN GEAR LINN GEAR
Description
120TLC54 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 120 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.654" Outside Diameter; 25-51/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120TLC54
BDI #
586049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120TLC54/p/586049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
62.596
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3535
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
120TLC54
Weight / LBS
138
Long Description
Roller Chain Sprocket; 120 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.654" Outside Diameter; 25-51/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Outside Diameter
26.654 Inch | 677.012 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
25.797 Inch | 655.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


