https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTN8aW1hZ2UvanBlZ3xhR1V3TDJnM1lpOHhNRE0zTXpnNU5qYzVPREl6T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDcwNTYwZTJlZGFkMmMyMzk4OTIxYjQyMTRlMmRkMjUyZjE1MDY2ZjRmYjUzN2NlOTk1YzhmN2RkODg5Yzk2MWQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTN8aW1hZ2UvanBlZ3xhR1V3TDJnM1lpOHhNRE0zTXpnNU5qYzVPREl6T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDcwNTYwZTJlZGFkMmMyMzk4OTIxYjQyMTRlMmRkMjUyZjE1MDY2ZjRmYjUzN2NlOTk1YzhmN2RkODg5Yzk2MWQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
124CS10 3 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
124CS10 3 7/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Roller Chain Sprocket; 3-7/16" Bore; 124 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.94" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
124CS10 3 7/16
BDI #
615314
Details
1178.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/124CS10-3-7-16/p/615314
Your Price
$ 1,178.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
29.03
EAN
0697950323954
Product Group - BDI
M02312
Chain Size
124
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
79
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 124 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.94" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
4 Inch | 101.6 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
12.94 Inch | 328.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

