

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140A22
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140A22 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 140 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.221" Outside Diameter; 12-19/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
140A22
BDI #
615538
Details
346.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140A22/p/615538
Your Price
$ 346.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
12.55
EAN
0697950026008
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
28
Long Description
Roller Chain Sprocket; 140 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.221" Outside Diameter; 12-19/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
12.297 Inch | 312.34 Millimeter
Outside Diameter
13.221 Inch | 335.813 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh