

TSUBAKI
TSUBAKI
140A35H
TSUBAKI TSUBAKI
Description
140A35H ROLLER CHAIN SPROCKET ; 1-3/8IN
Roller Chain Sprocket; 140 Chain; 35 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 20.494" Outside Diameter; 19.523" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
140A35
BDI #
17158739
Details
714.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140A35H/p/17158739
Your Price
$ 714.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
36.774
EAN
0097039312228
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
81.07279
Long Description
Roller Chain Sprocket; 140 Chain; 35 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 20.494" Outside Diameter; 19.523" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
20.494 Inch | 520.548 Millimeter
Pitch Diameter
19.523 Inch | 495.884 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh