https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140BTB21H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140BTB21H ROLLER CHAIN SPROCKET ; TB SABERTOOTH
Roller Chain Sprocket; 140 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140BTB21H
BDI #
615574
Details
823.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140BTB21H/p/615574
Your Price
$ 823.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.724
EAN
0697950043999
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
24
Long Description
Roller Chain Sprocket; 140 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
11.743 Inch | 298.28 Millimeter
Outside Diameter
12.661 Inch | 321.589 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

