https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140BTB26
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140BTB26 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Roller Chain Sprocket; 140 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.463" Outside Diameter; 14.518" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140BTB26
BDI #
615575
Details
911.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140BTB26/p/615575
Your Price
$ 911.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.08
EAN
0697950033044
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
40
Long Description
Roller Chain Sprocket; 140 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.463" Outside Diameter; 14.518" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
15.463 Inch | 392.76 Millimeter
Pitch Diameter
14.518 Inch | 368.757 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

