

DODGE
DODGE
140BTL14-3020
DODGE DODGE
Description
140BTL14-3020 ROLLER CHAIN SPROCKET, TAPER-LOCK (SMARTCATALOG)
Roller Chain Sprocket; 140 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
100655
BDI #
27292391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140BTL14-3020/p/27292391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477132681
Weight / US pound
11.3
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
100655
Weight / LBS
11.3
Long Description
Roller Chain Sprocket; 140 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Pitch Diameter
7.865 Inch | 199.771 Millimeter
Outside Diameter
8.717 Inch | 221.411 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh