https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzF8aW1hZ2UvanBlZ3xhRFF4TDJnMVpDOHhNRE0zTXpZMk5qQXhNekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZWZlNThkOGQyNjRlNGI2ZGJjODQxYWVmZGZhZTI2Nzg1NmRkOWUwODBhMWY1YzA4MTQ5NzVjNDE0ZGRjZGNj
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzF8aW1hZ2UvanBlZ3xhRFF4TDJnMVpDOHhNRE0zTXpZMk5qQXhNekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZWZlNThkOGQyNjRlNGI2ZGJjODQxYWVmZGZhZTI2Nzg1NmRkOWUwODBhMWY1YzA4MTQ5NzVjNDE0ZGRjZGNj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140C21 SPLIT 2-15/16 KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140C21 SPLIT 2-15/16 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Roller Chain Sprocket; 2-15/16" Bore; 140 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140C21 SPLIT 2-15/16 KW/2SS
BDI #
21516034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140C21-SPLIT-2-15-16-KW-2SS/p/21516034
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
17.98
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
39.63911
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 140 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
11.743 Inch | 298.28 Millimeter
Outside Diameter
12.661 Inch | 321.589 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

