https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODJ8aW1hZ2UvanBlZ3xhR1l6TDJnd05pOHhNRE14Tmpjek9ETXpNRFkxTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZjcxM2YzMTU5ODVmZGE3YzUzOTVjMjA1NGFmMGFjYjQ0ZTBlNDMzNDllOGE2MTEyZjRhNDQzYzM3YTA3Yjg3
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODJ8aW1hZ2UvanBlZ3xhR1l6TDJnd05pOHhNRE14Tmpjek9ETXpNRFkxTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZjcxM2YzMTU5ODVmZGE3YzUzOTVjMjA1NGFmMGFjYjQ0ZTBlNDMzNDllOGE2MTEyZjRhNDQzYzM3YTA3Yjg3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140CTB35H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140CTB35H SPROCKET ; SGL TAPER BUSHED SPROCKET 1-3/4IN PITCH
Roller Chain Sprocket; 140 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 20.494" Outside Diameter; 19.523" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140CTB35H
BDI #
21516035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140CTB35H/p/21516035
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
35.38
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3535
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
77.99955
Long Description
Roller Chain Sprocket; 140 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 20.494" Outside Diameter; 19.523" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
20.494 Inch | 520.548 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.523 Inch | 495.884 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

