MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140M70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140M70 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 140 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 40.017" Outside Diameter; 39.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140M70
BDI #
615644
Details
3144.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140M70/p/615644
Your Price
$ 3,144.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
119.75
EAN
0697950026459
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
M
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
264
Long Description
Roller Chain Sprocket; 140 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 40.017" Outside Diameter; 39.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Pitch Diameter
39.006 Inch | 990.752 Millimeter
Outside Diameter
40.017 Inch | 1016.432 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


