https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140R22H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140R22H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND
Roller Chain Sprocket; 140 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 13.221" Outside Diameter; 12-19/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140R22H
BDI #
615658
Details
557.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140R22H/p/615658
Your Price
$ 557.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
13.137
EAN
0697950125831
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
32.5
Long Description
Roller Chain Sprocket; 140 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 13.221" Outside Diameter; 12-19/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
13.221 Inch | 335.813 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
12.297 Inch | 312.34 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

