

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140R40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140R40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Roller Chain Sprocket; 140 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.286" Outside Diameter; 22.306" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140R40
BDI #
615666
Details
1011.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140R40/p/615666
Your Price
$ 1,011.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
43.091
EAN
0697950139715
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R2
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
109
Long Description
Roller Chain Sprocket; 140 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.286" Outside Diameter; 22.306" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Pitch Diameter
22.306 Inch | 566.572 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
23.286 Inch | 591.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh