https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Mjh8aW1hZ2UvanBlZ3xhR1psTDJnNE9DOHhNRE14TmpjME1ESXpNVEU1T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2NmVkZjk3ODNiMjVjZWRkMDhlZThkNzEzYTQ0YmQ1NDMwYmU2NTAyOTBjNzI5YmZhNzQyMTZlOGIwYzE3ZTBh
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Mjh8aW1hZ2UvanBlZ3xhR1psTDJnNE9DOHhNRE14TmpjME1ESXpNVEU1T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2NmVkZjk3ODNiMjVjZWRkMDhlZThkNzEzYTQ0YmQ1NDMwYmU2NTAyOTBjNzI5YmZhNzQyMTZlOGIwYzE3ZTBh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140U45H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140U45H SPROCKET
Roller Chain Sprocket; 140 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140U45H
BDI #
24871649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140U45H/p/24871649
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 140 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
25.088 Inch | 637.235 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter
Outside Diameter
26.077 Inch | 662.356 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

