BOSTON GEAR
BOSTON GEAR
15BP40
BOSTON GEAR BOSTON GEAR
Description
15BP40 MINIATURE CHAIN SPROCKET ; PLASTIC
Roller Chain Sprocket; 15 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-59/64" Outside Diameter; 1.88" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Part #
54174
BDI #
173191
Details
53.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/15BP40/p/173191
Your Price
$ 53.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.005
EAN
0781711541746
Product Group - BDI
M02312
Chain Size
15
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Nylatron
Minimum Plain Bore
Yes
Other Features
Miniature Chain Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Miniature Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.005
Long Description
Roller Chain Sprocket; 15 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-59/64" Outside Diameter; 1.88" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Pitch Diameter
1.88 Inch | 47.752 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.922 Inch | 48.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh