BOSTON GEAR
BOSTON GEAR
15BSS10
BOSTON GEAR BOSTON GEAR
Description
15BSS10 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Roller Chain Sprocket; 15 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.529" Outside Diameter; 0.477" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
54181
BDI #
173198
Details
145.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/15BSS10/p/173198
Your Price
$ 145.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.005
EAN
0781711541814
Product Group - BDI
M02312
Chain Size
15
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Other Features
Miniature Chain Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Miniature Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.005
Long Description
Roller Chain Sprocket; 15 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.529" Outside Diameter; 0.477" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.148 Inch | 3.759 Millimeter
Pitch Diameter
0.477 Inch | 12.116 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.529 Inch | 13.437 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh