https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
160A80H 31.302 SPECIAL
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Roller Chain Sprocket; 31.302" Bore; 160 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 52.104" Outside Diameter; 50.942" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
160A80H 31.302 SPECIAL
BDI #
21445047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160A80H-31-302-SPECIAL/p/21445047
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
284.4
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
626.99467
Long Description
Roller Chain Sprocket; 31.302" Bore; 160 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 52.104" Outside Diameter; 50.942" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
31.302 Inch | 795.071 Millimeter
Pitch Diameter
50.942 Inch | 1293.927 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
52.104 Inch | 1323.442 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

