https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRFZqTDJoa1lTOHhNRE14Tmpjek1UZzBNalU1TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZmMDQ3YTk2NDkzMjI3ZjU0MDA2MGFhMjc5ODk5ZjRkM2JlNGU5MjIyMzQ5ZTA1Mjg4OGIyN2VmNDQ0NjBkZDE
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRFZqTDJoa1lTOHhNRE14Tmpjek1UZzBNalU1TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZmMDQ3YTk2NDkzMjI3ZjU0MDA2MGFhMjc5ODk5ZjRkM2JlNGU5MjIyMzQ5ZTA1Mjg4OGIyN2VmNDQ0NjBkZDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
160C60 X 3.442/3.445
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
160C16 X 3.442/3.445 CHAIN SPROCKET ; SPECIAL TOLERANCE BORE
Roller Chain Sprocket; 3.442" Bore; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
160C60 X 3.442/3.445
BDI #
24089585
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160C60-X-3-442-3-445/p/24089585
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163217
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3.442" Bore; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
39.362 Inch | 999.795 Millimeter
Pitch Diameter
38.214 Inch | 970.636 Millimeter
Bore
3.442 Inch | 87.427 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

