https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTZ8aW1hZ2UvanBlZ3xhR0V6TDJoak9DOHhNRFV3TnpVeU1qSXhNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWU1NGQzY2E1ZmQ5YzJiMTgxZjc1MDZiN2E3YjEwYWE5NTNhODFmNzIxNmJlY2NkZGUxYTJlYTRmNmVhNzk5Ng
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTZ8aW1hZ2UvanBlZ3xhR0V6TDJoak9DOHhNRFV3TnpVeU1qSXhNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWU1NGQzY2E1ZmQ5YzJiMTgxZjc1MDZiN2E3YjEwYWE5NTNhODFmNzIxNmJlY2NkZGUxYTJlYTRmNmVhNzk5Ng
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16C114
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 936.701MM Outside Diameter; 921.81MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
16C114
BDI #
615906
Details
2468.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/16C114/p/615906
Your Price
$ 2,468.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
93.03
EAN
0697950403014
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
114
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
108
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
165.347
Long Description
Roller Chain Sprocket; 16B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 936.701MM Outside Diameter; 921.81MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
36.292 Inch | 921.81 Millimeter
Outside Diameter
36.878 Inch | 936.701 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

