https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTZ8aW1hZ2UvanBlZ3xhR0V6TDJoak9DOHhNRFV3TnpVeU1qSXhNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWU1NGQzY2E1ZmQ5YzJiMTgxZjc1MDZiN2E3YjEwYWE5NTNhODFmNzIxNmJlY2NkZGUxYTJlYTRmNmVhNzk5Ng
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTZ8aW1hZ2UvanBlZ3xhR0V6TDJoak9DOHhNRFV3TnpVeU1qSXhNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWU1NGQzY2E1ZmQ5YzJiMTgxZjc1MDZiN2E3YjEwYWE5NTNhODFmNzIxNmJlY2NkZGUxYTJlYTRmNmVhNzk5Ng
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
180C30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
180C30 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 180 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.757" Outside Diameter; 21.525" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
180C30
BDI #
616334
Details
2714.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/180C30/p/616334
Your Price
$ 2,714.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
78.87
EAN
0697950028057
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
180
Long Description
Roller Chain Sprocket; 180 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.757" Outside Diameter; 21.525" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
22.757 Inch | 578.028 Millimeter
Pitch Diameter
21.525 Inch | 546.735 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

