https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMzd8aW1hZ2UvanBlZ3xhR0poTDJnek1DOHhNRFV3TnpJeE5EWXhPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDYxYzVkNDI4NTRmOTY5MTMwMTA1YzQzZDcxYjBhMjQ3OWFmY2I2NjJhZDBmYzVlZDc3MDMzMTVlYTM1YmE3NTA
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMzd8aW1hZ2UvanBlZ3xhR0poTDJnek1DOHhNRFV3TnpJeE5EWXhPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDYxYzVkNDI4NTRmOTY5MTMwMTA1YzQzZDcxYjBhMjQ3OWFmY2I2NjJhZDBmYzVlZDc3MDMzMTVlYTM1YmE3NTA
WMH HERION
WMH HERION
200-201-035
WMH HERION WMH HERION
Description
WMH HERION 200-201-035
Roller Chain Sprocket; 16MM Bore; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 147MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
200-201-035
BDI #
15013954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200-201-035/p/15013954
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.79
Product Group - BDI
M02234
Chain Size
08B-1
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
DIN 8187 Chain | Simplex Plate Wheel
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
1.74165
Long Description
Roller Chain Sprocket; 16MM Bore; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 147MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0.63 Inch | 16 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.787 Inch | 147 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

