https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
BROWNING
BROWNING
200R12
BROWNING BROWNING
Description
200R12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 200 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.83" Outside Diameter; 9.66" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1173293
BDI #
312222
Details
2836.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200R12/p/312222
Your Price
$ 2,836.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
16.026
EAN
0662289128242
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R2
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1173293
Weight / LBS
35.3
Long Description
Roller Chain Sprocket; 200 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.83" Outside Diameter; 9.66" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
9.66 Inch | 245.364 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.83 Inch | 275.082 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

