https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
BROWNING
BROWNING
200U19
BROWNING BROWNING
Description
200U19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Roller Chain Sprocket; 200 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
3358157
BDI #
312229
Details
4195.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200U19/p/312229
Your Price
$ 4,195.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
37.364
EAN
0662289026890
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U0
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3358157
Weight / LBS
82.3
Long Description
Roller Chain Sprocket; 200 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
15.19 Inch | 385.826 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter
Outside Diameter
16.478 Inch | 418.541 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

