https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2052A13
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2052A13 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2052 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.82" Outside Diameter; 5.223" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2052A13
BDI #
617440
Details
71.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2052A13/p/617440
Your Price
$ 71.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.725
EAN
0697950044941
Product Group - BDI
M02312
Chain Size
2052
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.82
Long Description
Roller Chain Sprocket; 2052 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.82" Outside Diameter; 5.223" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.223 Inch | 132.67 Millimeter
Outside Diameter
5.82 Inch | 147.828 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

