https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTd8aW1hZ2UvanBlZ3xhRE13TDJneVlTOHhNRFEwTnpjeE9EVTBOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NWUwYjQ2ZTNhZTAwMzE2ZGNlNjMwMzUxYzA0NmEyYWZlZDQ4YjA5MmNlM2NmMjU5MDg5YWUwODIxYWUyMmE3MQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTd8aW1hZ2UvanBlZ3xhRE13TDJneVlTOHhNRFEwTnpjeE9EVTBOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NWUwYjQ2ZTNhZTAwMzE2ZGNlNjMwMzUxYzA0NmEyYWZlZDQ4YjA5MmNlM2NmMjU5MDg5YWUwODIxYWUyMmE3MQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2080A17H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 2080A17H
Roller Chain Sprocket; 2080 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 5.95" Outside Diameter; 5.536" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2080A17H
BDI #
23287567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2080A17H/p/23287567
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2080 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 5.95" Outside Diameter; 5.536" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
5.536 Inch | 140.614 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

