https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-SP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDN8aW1hZ2UvanBlZ3xhRFZqTDJnMU1DOHhNRE14TmpZNU9ETTROalEyTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlFYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDVhOGIyNjNiMDU2MDdjN2NhOTVmNDkxZDc3Mzk0N2FiNDRmODVlMTExNzY1YmRmZmFhM2QyOTYyZTcxOTE3Njg
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-SP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDN8aW1hZ2UvanBlZ3xhRFZqTDJnMU1DOHhNRE14TmpZNU9ETTROalEyTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlFYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDVhOGIyNjNiMDU2MDdjN2NhOTVmNDkxZDc3Mzk0N2FiNDRmODVlMTExNzY1YmRmZmFhM2QyOTYyZTcxOTE3Njg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2082B19 2-7/16 NKW SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2082B19 2-7/16 NKW SPLIT SPROCKET ; 2-7/16IN BORE 19 TEETH STEEL
Roller Chain Sprocket; 2-7/16" Bore; 2082 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.19" Outside Diameter; 12.151" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2082B19 2-7/16 NKW SPLIT
BDI #
21535984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2082B19-2-7-16-NKW-SPLIT/p/21535984
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2082
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 2082 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.19" Outside Diameter; 12.151" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Pitch Diameter
12.151 Inch | 308.64 Millimeter
Outside Diameter
13.19 Inch | 335.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

