https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2082B24 X 45MM 14MMX3.8 MM STD KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2082B24 X 45MM 14MMX3.8 MM STD KWY ; HUB 80MM OD 1.5"PROJ KWY CTL OF TOOTH
Roller Chain Sprocket; 45MM Bore; 2082 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 416.306MM Outside Diameter; 389.204MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2082B24 X 45MM 14MMX3.8 MM STD KW
BDI #
25881390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2082B24-X-45MM-14MMX3-8-MM-STD-KW/p/25881390
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2082
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 45MM Bore; 2082 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 416.306MM Outside Diameter; 389.204MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.772 Inch | 45 Millimeter
Pitch Diameter
15.323 Inch | 389.204 Millimeter
Outside Diameter
16.39 Inch | 416.306 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

