https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzB8aW1hZ2UvanBlZ3xhR1UxTDJobFppOHhNRE14TnpVeE1UUTFPRGcwTmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlRYek13TUhnek1EQXVhbkJufGExM2QwMzRjNjhlZWQyNzcyZWY1MzkzOGVlMjAxYTRiN2ZlMGZkMzFlZGFkYTBjNWU0MTYyZGI3OGNlY2Y1NmE
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzB8aW1hZ2UvanBlZ3xhR1UxTDJobFppOHhNRE14TnpVeE1UUTFPRGcwTmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlRYek13TUhnek1EQXVhbkJufGExM2QwMzRjNjhlZWQyNzcyZWY1MzkzOGVlMjAxYTRiN2ZlMGZkMzFlZGFkYTBjNWU0MTYyZGI3OGNlY2Y1NmE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET
Roller Chain Sprocket; 2-5/16" Bore; 2082 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.23" Outside Diameter; 19.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
BDI #
23585152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2082B30SS-X-2-5-16-2-3105-2-3125-NKW-2SS/p/23585152
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2082
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-5/16" Bore; 2082 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.23" Outside Diameter; 19.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Outside Diameter
20.23 Inch | 513.842 Millimeter
Pitch Diameter
19.134 Inch | 486.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

