https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2082BTB24 2012 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2082BTB24 2012 MTO SPROCKET
Roller Chain Sprocket; 2082 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.39" Outside Diameter; 15.323" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2082BTB24 2012 MTO
BDI #
24648818
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2082BTB24-2012-MTO/p/24648818
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2082
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2082 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.39" Outside Diameter; 15.323" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
16.39 Inch | 416.306 Millimeter
Pitch Diameter
15.323 Inch | 389.204 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

