

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20A48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20A48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 503.453MM Outside Diameter; 485.45MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
20A48
BDI #
617062
Details
846.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/20A48/p/617062
Your Price
$ 846.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
23.45
EAN
0697950404455
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
51.919
Long Description
Roller Chain Sprocket; 20B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 503.453MM Outside Diameter; 485.45MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.821 Inch | 503.453 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
19.112 Inch | 485.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh