

SATI
SATI
20B-1/Z=26NR. PS13026
SATI SATI
Description
SATI 20B-1/Z=26NR. PS13026
Roller Chain Sprocket; 20B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 280.543MM Outside Diameter; 263.41MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
20B-1/Z=26NR. PS13026
BDI #
20304167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/20B-1-Z=26NR-PS13026/p/20304167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.22
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 20B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 280.543MM Outside Diameter; 263.41MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
11.045 Inch | 280.543 Millimeter
Pitch Diameter
10.37 Inch | 263.41 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh