

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
240C45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
240C45 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 240 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.7" Outside Diameter; 43.007" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
240C45
BDI #
617828
Details
9844.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/240C45/p/617828
Your Price
$ 9,844.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
360.65
EAN
0697950029405
Product Group - BDI
M02312
Chain Size
240
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
7
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
850
Long Description
Roller Chain Sprocket; 240 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.7" Outside Diameter; 43.007" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
3 Inch | 76.2 Millimeter
Outside Diameter
44.7 Inch | 1135.38 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
43.007 Inch | 1092.378 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh