https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24A17
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24A17 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 226.67MM Outside Diameter; 207.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
24A17
BDI #
617667
Details
368.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24A17/p/617667
Your Price
$ 368.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.28
EAN
0697950405650
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.993
Long Description
Roller Chain Sprocket; 24B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 226.67MM Outside Diameter; 207.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
8.924 Inch | 226.67 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.163 Inch | 207.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

