

SATI
SATI
24B-2/Z=16 NR. PD14016
SATI SATI
Description
SATI 24B-2/Z=16 NR. PD14016
Roller Chain Sprocket; 24B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 214.401MM Outside Diameter; 195.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
24B-2/Z=16 NR. PD14016
BDI #
20073426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24B-2-Z=16-NR-PD14016/p/20073426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
15.1
Product Group - BDI
M02312
Chain Size
24B-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 24B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 214.401MM Outside Diameter; 195.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
7.689 Inch | 195.29 Millimeter
Outside Diameter
8.441 Inch | 214.401 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh