https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTd8aW1hZ2UvanBlZ3xhRGc1TDJoa015OHhNRE0zTXprNU1EZzBNak01T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhNWZjNjA2NWEzZjhkNjM2ZjcyZThkY2YwYzA5MTRjNTU3NWRkYjc4YTA0ZjExZmU5NGMyZmI4YmZjYWEyMGEz
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTd8aW1hZ2UvanBlZ3xhRGc1TDJoa015OHhNRE0zTXprNU1EZzBNak01T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhNWZjNjA2NWEzZjhkNjM2ZjcyZThkY2YwYzA5MTRjNTU3NWRkYjc4YTA0ZjExZmU5NGMyZmI4YmZjYWEyMGEz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24B24 X 80MM 22MMX5.4MM SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24B24 X 80MM 22MMX5.4MM SPLIT SPROCKET ; MTO 24B24X80MM 22MMX5.4SPLIT
Roller Chain Sprocket; 80MM Bore; 24B-1 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 312.268MM Outside Diameter; 291.9MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
24B24 X 80MM 22MMX5.4MM SPLIT
BDI #
21834603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24B24-X-80MM-22MMX5-4MM-SPLIT/p/21834603
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Split Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80MM Bore; 24B-1 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 312.268MM Outside Diameter; 291.9MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
12.294 Inch | 312.268 Millimeter
Bore
3.15 Inch | 80 Millimeter
Pitch Diameter
11.492 Inch | 291.9 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

