https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24BTB13H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 177.444MM Outside Diameter; 159.2MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
24BTB13H
BDI #
617698
Details
504.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24BTB13H/p/617698
Your Price
$ 504.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.818
EAN
0697950411736
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.107
Long Description
Roller Chain Sprocket; 24B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 177.444MM Outside Diameter; 159.2MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Outside Diameter
6.986 Inch | 177.444 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.268 Inch | 159.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

