Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24BTB14H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
617699 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

24BTB14H

Description

24BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 24B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 189.789MM Outside Diameter; 171.22MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

24BTB14H

BDI #
617699

Details

550.16 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 550.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.27
EAN
0697950411743
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.804
Long Description
Roller Chain Sprocket; 24B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 189.789MM Outside Diameter; 171.22MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
7.472 Inch | 189.789 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.741 Inch | 171.22 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh