https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25B12 10MM BORE NO KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25B12 10MM BORE NO KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Roller Chain Sprocket; 10MM Bore; 25 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.508MM Outside Diameter; 24.536MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25B12 10MM BORE NO KW/2SS
BDI #
21515794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B12-10MM-BORE-NO-KW-2SS/p/21515794
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 10MM Bore; 25 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.508MM Outside Diameter; 24.536MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
1.083 Inch | 27.508 Millimeter
Pitch Diameter
0.966 Inch | 24.536 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

