https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQXhMMmhrT1M4eE1EYzNNVEExTXpjME1EQTJNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDFjZTc1YTZjN2UxODA1MGI2ZTQ2NDZjODU3NTU1YzJiOTkzMGQ2OWQzZjFmZmYxMzQ2N2M0MjA2ZjMzZmNhMWM
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQXhMMmhrT1M4eE1EYzNNVEExTXpjME1EQTJNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDFjZTc1YTZjN2UxODA1MGI2ZTQ2NDZjODU3NTU1YzJiOTkzMGQ2OWQzZjFmZmYxMzQ2N2M0MjA2ZjMzZmNhMWM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25B16 DWG 202559058
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25B16 DWG 202559058 SPROCKET ; 1/4IN PITCH 16 TEETH STEEL
Roller Chain Sprocket; 25 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.407" Outside Diameter; 1.282" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25B16 DWG 202559058
BDI #
21445135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B16-DWG-202559058/p/21445135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.05
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
0.563
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 25 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.407" Outside Diameter; 1.282" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.407 Inch | 35.738 Millimeter
Pitch Diameter
1.282 Inch | 32.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

