https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25B22SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25B22SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Roller Chain Sprocket; 25 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.889" Outside Diameter; 1.757" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
25B22SS
BDI #
617880
Details
203.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B22SS/p/617880
Your Price
$ 203.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.136
EAN
0697950065328
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
0.938
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.31
Long Description
Roller Chain Sprocket; 25 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.889" Outside Diameter; 1.757" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
1.889 Inch | 47.981 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.757 Inch | 44.628 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

