

BOSTON GEAR
BOSTON GEAR
25B25
BOSTON GEAR BOSTON GEAR
Description
25B25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 25 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.129" Outside Diameter; 1.995" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
68191
BDI #
176766
Details
163.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B25/p/176766
Your Price
$ 163.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.182
EAN
0781711681916
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.182
Long Description
Roller Chain Sprocket; 25 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.129" Outside Diameter; 1.995" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
2.129 Inch | 54.077 Millimeter
Pitch Diameter
1.995 Inch | 50.673 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh