https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25B70 MTO 5011988
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25B70 MTO 5011988 SPROCKET ; 1" ID 2" HUB OD 3/4" LTB
Roller Chain Sprocket; 25 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.717" Outside Diameter; 5.572" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25B70 MTO 5011988
BDI #
21445148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B70-MTO-5011988/p/21445148
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.57
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.25663
Long Description
Roller Chain Sprocket; 25 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.717" Outside Diameter; 5.572" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
5.717 Inch | 145.212 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.572 Inch | 141.529 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

