https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25BS19 15MM BORE W/ KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25BS19 15MM BORE W/ KW SS RLR CHN SPRKT ; 15MM BORE DIA 19 TEETH
Roller Chain Sprocket; 15MM Bore; 25 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 41.859MM Outside Diameter; 38.583MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25BS19 15MM BORE W/ KW SS
BDI #
21569499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25BS19-15MM-BORE-W-KW-SS/p/21569499
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 15MM Bore; 25 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 41.859MM Outside Diameter; 38.583MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
1.519 Inch | 38.583 Millimeter
Bore
0.591 Inch | 15 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.648 Inch | 41.859 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

