https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25BS30H 11MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25BS30H 11MM SPROCKET ; 1/4IN PITCH 11MM BORE 30 TEETH STEEL
Roller Chain Sprocket; 11MM Bore; 25 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 64.237MM Outside Diameter; 60.757MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25BS30H 11MM
BDI #
21536565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25BS30H-11MM/p/21536565
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 11MM Bore; 25 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 64.237MM Outside Diameter; 60.757MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0.433 Inch | 11 Millimeter
Outside Diameter
2.529 Inch | 64.237 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pitch Diameter
2.392 Inch | 60.757 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

