https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhRFU0TDJnd05TOHhNREEzTmpZeE16YzNNVEk1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREJZTXpBd0xtcHdad3xhZmU3MGMyZGQ3OWJmMjU3YjU3NjQ3NGM3NDYyNzNkNjcwOGY1YjEwN2RhYmU4ODlhMjIzM2NlOTk0MDM1Zjgz
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhRFU0TDJnd05TOHhNREEzTmpZeE16YzNNVEk1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREJZTXpBd0xtcHdad3xhZmU3MGMyZGQ3OWJmMjU3YjU3NjQ3NGM3NDYyNzNkNjcwOGY1YjEwN2RhYmU4ODlhMjIzM2NlOTk0MDM1Zjgz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
28CTB57
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
28CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 832.333MM Outside Diameter; 806.89MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
28CTB57
BDI #
618116
Details
2936.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/28CTB57/p/618116
Your Price
$ 2,936.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
123.26
EAN
0697950412290
Product Group - BDI
M02312
Chain Size
28B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
160.144
Long Description
Roller Chain Sprocket; 28B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 832.333MM Outside Diameter; 806.89MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
32.769 Inch | 832.333 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Pitch Diameter
31.767 Inch | 806.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

